Rigid Plate Castr, Silicone, 5", 265 lb., Bk

  • Mfr # LIX-POSI 125G-OF-XAT

  • Zoro # G0896493


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Silicone Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIX-POSI 125G-OF-XAT
Zoro #
G0896493
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5in
Wheel Width
1-9/16in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Stem Dia.
No Stem
Overall Height
5.91in
Swivel Radius
102.5 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon/Silicone Rubber
Caster Brake Type
No Brake Included
Load Rating
265 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Application
High Temperature, Food Industry / Bakeries
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. POSI 125/12G
Tread
Standard
Includes
Teflon Coated Stainless Steel Spanner
Frame Finish
Stainless Steel
Tread Color
Black
Extended Lead
No
Resistant To
High Temperature, Very High Chemical Resistance To Many Aggressive Substances
Series
LIX Series
Swivel Raceway Type
Double Ball
Load Rating Range
Medium Duty
Wheel Core Material
Heat Resistant Nylon
ESD Conductive
No
Includes Thread Guards
No
Load Capacity
120 kg
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.