Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Cstr, Plyurthane, 4", 265 lb.

  • Mfr # BKPXA-PATH 101G

  • Zoro # G9660108


product price: $43.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPXA-PATH 101G
Zoro #
G9660108
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
2.25 mm
Mounting Bolt Dia.
M8
Overall Height
136 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
61 mm x 61 mm
Extended Lead
No
Replacement Wheel
Mfr. No. PATH 101/12G
Load Capacity
120 kg
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Dark Gray
Frame Finish
Stainless Steel
Standards
RoHS, ICWM, NSF
Tread
Standard
Includes Thread Guards
No
Series
BKPXA Series
Load Rating Range
Medium Duty
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Wheel Core Material
Nylon
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.