Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid PU Wheel Caster, 8", Brake

  • Mfr # B-GTH 200K-TB

  • Zoro # G0896268


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
8 in
Wheel Width
2 in
Inside Bolt Hole Spacing
75 mm x 105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-GTH 200K-TB
Zoro #
G0896268
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/4 in
Caster Plate Size
110 mm x 140 mm
Caster Plate Thickness
0.10 in

Details

Item
Rigid Plate Caster With Drum Brake
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Inside Bolt Hole Spacing
75 mm x 105 mm
Outside Bolt Hole Spacing
80 mm x 105 mm
Number of Mounting Holes
4
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Cast Iron
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Wheel Bearings
Precision Ball
Caster Swivel Lock Type
No Lock Included
Caster Mounting Type
Plate
Tread
Standard
Extended Lead
No
Caster Load Rating Range
Medium Duty
Caster Temp. Range
-15 Degrees To 160 Degrees F
Load Capacity
1350 lb
Caster Wheel/Tread Material
Extrathane Polyurethane
Replacement Wheel
Mfr. No. GTH 200/20K
Caster Brake Included
Yes
Tread Color
Light Brown
System of Measurement
Inch
Series
Rigid Caster W/Drum Brake
Caster Break Type
Drum Brake
Wheel/Tread Hardness
92 Shore A
Includes Thread Guards
No
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.