SS Kgpn Swvl Cstr, TPR Rb, 3-1/8", 220 lb.
Mfr # LEXR-TPA 80G
Zoro # G9658787
product price:Â $41.49
/eaKey Features
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEXR-TPA 80G
Zoro #
G9658787
UPC #
-
Country of Origin
Germany
Dimensions
Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
102 mm
Swivel Radius
78 mm
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.