SS Kgpn Swvl Cstr, TPR Rb, 6", 440 lb.

  • Mfr # LEXR-TPA 160KD

  • Zoro # G9658811


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
160 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEXR-TPA 160KD
Zoro #
G9658811
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
160 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
Swivel Radius
134 mm
Overall Height
195 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Raceway
Double Ball
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Extended Lead
No
Caster Load Rating Range
Medium Duty
Replacement Wheel
Mfr. No.TPA 160/12KD
Caster Temp. Range
-20 Degrees To 60 Degrees C
System of Measurement
Metric
Tread Color
Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LEXR Series
Includes Thread Guards
Yes
Tread Shape
Standard
Load Capacity
200 kg
Swivel Raceway Type
Double Ball
Caster Mounting Type
Hollow Kingpin
Wheel/Tread Hardness
85 Shore A
Caster Break Type
No Brake Included
Tread
Standard
ESD Conductive
No

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.