SS Kgpn Swvl Cstr, TPR Rubbr, 6", Brake

  • Mfr # LEXR-TPA 160KD-FI

  • Zoro # G9658848


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
160 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEXR-TPA 160KD-FI
Zoro #
G9658848
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
160 mm
Wheel Width
40 mm
Mounting Bolt Dia.
M12
Swivel Radius
134 mm
Overall Height
195 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range
-20 Degrees To 60 Degrees C
Caster Raceway
Double Ball
Caster Swivel Lock Type
Total-Lock
Replacement Wheel
Mfr. No.TPA 160/12KD
Extended Lead
No
Caster Load Rating Range
Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Included
Yes
Caster Wheel Bearings
Precision Ball
System of Measurement
Metric
Swivel Raceway Type
Double Ball
Tread Color
Gray
Caster Break Type
Stop Fix Brake (Total Lock)
Series
LEXR Series
Load Capacity
200 kg
ESD Conductive
No
Wheel/Tread Hardness
85 Shore A
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Includes Thread Guards
Yes

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.