Zoro Homepage

SS, Kingpin Swivel Caster, Nyln, 5", 330 lb.

  • Mfr # LEXR-POG 125G

  • Zoro # G0890990


product price: $46.19
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
5 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-POG 125G
Zoro #
G0890990
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-7/8 in
Swivel Radius
4-1/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Brake Included
No
Replacement Wheel
Mfr. No. POG 125/12G
Caster Temp. Range
-15 Degrees To 175 Degrees F
Caster Swivel Lock Type
No Lock Included
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Heavy Duty Nylon
Caster Wheel Bearings
Plain
Extended Lead
No
System of Measurement
Inch
Series
LEXR Series
Tread Color
Gray
Caster Mounting Type
Hollow Kingpin
Includes Thread Guards
No
Caster Break Type
No Brake Included
ESD Conductive
No
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
330 lb
Tread
Standard
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.