Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS, Kingpin Swivel Caster, PU, 5", 265 lb.

  • Mfr # LKRXA-PATH 126KFD

  • Zoro # G0889749


product price: $53.89
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKRXA-PATH 126KFD
Zoro #
G0889749
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
4-1/16 in
Overall Height
6-1/4 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Load Rating Range
Medium Duty
Caster Raceway
Double Ball
Caster Brake Included
No
Replacement Wheel
Mfr. No. PATH 126/8KD-FK
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Extended Lead
No
System of Measurement
Inch
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Load Capacity
265 lb
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Caster Break Type
No Brake Included
Includes Thread Guards
Yes
Wheel/Tread Hardness
94 Shore A
Series
LKRXA Series
Swivel Raceway Type
Double Ball
Tread Color
Dark Gray

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.