SS, Kingpin Swivel Caster, TPR, 4", 240 lb.

  • Mfr # LEXR-TPA 102G

  • Zoro # G0891690


product price: $47.65
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-TPA 102G
Zoro #
G0891690
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
4-15/16 in
Swivel Radius
3-7/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Load Rating Range
Medium Duty
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Brake Included
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No.TPA 102/12G
System of Measurement
Inch
Series
LEXR Series
Tread
Standard
Wheel/Tread Hardness
85 Shore A
Tread Color
Gray
Swivel Raceway Type
Double Ball
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Tread Shape
Standard
Load Capacity
245 lb
ESD Conductive
No

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.