SS, Kingpin Swivel Caster, TPR, 8", Brake

  • Mfr # LEXR-TPA 200G-FI

  • Zoro # G0891033


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
8 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-TPA 200G-FI
Zoro #
G0891033
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6-1/8 in
Overall Height
9-1/4 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Caster Load Rating Range
Medium Duty
Caster Brake Included
Yes
Extended Lead
No
Replacement Wheel
Mfr. No.TPA 200/20G
Caster Swivel Lock Type
Total-Lock
Caster Wheel Bearings
Plain
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Color
Gray
Wheel/Tread Hardness
85 Shore A
ESD Conductive
No
Includes Thread Guards
No
Tread
Standard
Load Capacity
550 lb
Caster Mounting Type
Hollow Kingpin
Series
LEXR Series
Swivel Raceway Type
Double Ball
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.