Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS, Kingpin Swivel Cstr, Solid Rbbr, 4", Brk

  • Mfr # LEXR-POEV 100XKA-FI-SG

  • Zoro # G0891480


product price: $74.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
4 in
Wheel Width
1-1/2 in
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-POEV 100XKA-FI-SG
Zoro #
G0891480
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
4-15/16 in
Swivel Radius
3-7/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Swivel Lock Type
Total-Lock
Caster Brake Included
Yes
Caster Temp. Range
-15 Degrees To 175 Degrees F
Caster Raceway
Double Ball
Caster Wheel Bearings
Precision Ball
Replacement Wheel
Mfr. No. POEV 100/8XKA-SG
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Load Rating Range
Medium Duty
Extended Lead
No
System of Measurement
Inch
Tread Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel/Tread Hardness
65 Shore A
Load Capacity
330 lb
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Includes Thread Guards
No
Caster Break Type
Stop Fix Brake (Total Lock)
Swivel Raceway Type
Double Ball
Tread Shape
Standard
ESD Conductive
No
Series
LEXR Series

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.