Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS, Kngpn Rigd Cstr, Whit Nyln, 4", 265 lb.

  • Mfr # BKRXA-PO 101G

  • Zoro # G9658638


product price: $29.65
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRXA-PO 101G
Zoro #
G9658638
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
133 mm

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Temp. Range
-20 Degrees To 80 Degrees C
Extended Lead
No
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Nylon
Replacement Wheel
Mfr. No. PO 101/12G
System of Measurement
Metric
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard
Caster Break Type
No Brake Included
Series
BKRXA Series
Tread
Standard
Tread Color
White
Wheel/Tread Hardness
70 Shore D
ESD Conductive
No
Load Capacity
120 kg
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.