Zoro Homepage

SS, Kngpn Rigd Cstr, Whit Nyln, 5", 265 lb.

  • Mfr # BKRXA-PO 126G

  • Zoro # G9658455


product price: $36.29
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRXA-PO 126G
Zoro #
G9658455
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
158 mm

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Swivel Lock Type
No Lock Included
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
Replacement Wheel
Mfr. No. PO 126/12G
Caster Temp. Range
-20 Degrees To 80 Degrees C
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Nylon
Extended Lead
No
System of Measurement
Metric
ESD Conductive
No
Includes Thread Guards
No
Tread
Standard
Load Capacity
120 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Tread Shape
Standard
Caster Mounting Type
Hollow Kingpin
Tread Color
White
Wheel/Tread Hardness
70 Shore D
Series
BKRXA Series

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.