Zoro Homepage

SS, Kngpn Rigid Cstr, Polyrthn, 4", 265 lb.

  • Mfr # BKRXA-PATH 101KFD

  • Zoro # G9658297


product price: $38.89
/ea

Key Features

Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKRXA-PATH 101KFD
Zoro #
G9658297
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
32 mm
Mounting Bolt Dia.
M12
Overall Height
133 mm

Details

Item
Rigid Hollow Kingpin Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Wheel Bearings
Precision Ball
Caster Brake Included
No
Caster Load Rating Range
Medium Duty
Caster Temp. Range
-25 Degrees To 70 Degrees C
Replacement Wheel
Mfr. No. PATH 101/8KD-FK
System of Measurement
Metric
Load Capacity
120 kg
Caster Break Type
No Brake Included
Includes Thread Guards
Yes
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Wheel/Tread Hardness
94 Shore A
ESD Conductive
No
Series
BKRXA Series
Tread Shape
Standard
Caster Mounting Type
Hollow Kingpin
Tread Color
Dark Gray

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.