SS Kngpn Swivl Cstr, Nyln, 3", 165 lb., Blk

  • Mfr # LRXA-PO 76G

  • Zoro # G9657545


product price: $35.79
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Wheel Dia.
75 mm
Wheel Width
23 mm
Mounting Bolt Dia.
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRXA-PO 76G
Zoro #
G9657545
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
23 mm
Mounting Bolt Dia.
M10
Swivel Radius
66.5 mm
Overall Height
98 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Brake Included
No
Caster Swivel Lock Type
No Lock Included
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Replacement Wheel
Mfr. No. PO 76/8G
Extended Lead
No
System of Measurement
Metric
Swivel Raceway Type
Double Ball
Tread Color
White
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LRXA Series
Includes Thread Guards
No
Caster Break Type
No Brake Included
Tread Shape
Standard
Wheel/Tread Hardness
70 Shore D
Load Capacity
75 kg
Tread
Standard
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.