Zoro Homepage

SS Kngpn Swvl Cstr, Urthn, 3", 165 lb. Brk

  • Mfr # LRXA-PATH 75KFD-FI

  • Zoro # G9657466


product price: $51.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Wheel Dia.
75 mm
Wheel Width
25 mm
Mounting Bolt Dia.
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRXA-PATH 75KFD-FI
Zoro #
G9657466
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
25 mm
Mounting Bolt Dia.
M10
Swivel Radius
66.5 mm
Overall Height
98 mm

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel Bearings
Precision Ball
Replacement Wheel
Mfr. No. PATH 75/6KD-FK
Caster Brake Included
Yes
Caster Temp. Range
-25 Degrees To 70 Degrees C
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
System of Measurement
Metric
Swivel Raceway Type
Double Ball
Tread
Standard
ESD Conductive
No
Load Capacity
75 kg
Tread Shape
Standard
Series
LRXA Series
Caster Mounting Type
Hollow Kingpin
Tread Color
Dark Gray
Includes Thread Guards
Yes
Wheel/Tread Hardness
94 Shore A
Caster Break Type
Stop Fix Brake (Total Lock)
Resistant To
Very High Chemical Resistance To Many Aggressive Substances

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.