Swivel Plate Caster, Gray Nylon, 8", Brake, Load Rating: 2200 lb.

  • Mfr # LS-SPOG 201K-16-ST

  • Zoro # G0895461


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Dia.
8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-SPOG 201K-16-ST
Zoro #
G0895461
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
9.65in
Swivel Radius
6-3/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Top Brake (Total Lock)
Load Rating
2200 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. SPOG 201/20K
Tread Color
Gray
Tread
Standard
Standards
RoHS, ICWM
Includes
Stop-Top Total-Lock Brake
Application
Retail, Industrial, Commercial, Corrosion Resistance
Frame Finish
Zinc Plated, Yellow Passivated
Extended Lead
No
Load Capacity
2200 lb
ESD Conductive
No
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Accessories
Optional: RI-LS-16 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Series
LS Series
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.