Swivel Plate Caster, PU, 5", 770 lb., Overall Height: 6-1/8"

  • Mfr # LKX-POTH 125KAD-14
  • Zoro # G0893483
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Stem Dia.
No Stem
Caster Stem Type
No Stem/Plate Included
Overall Height
6-1/8in
Number of Wheels
1
Caster Brake Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LKX-POTH 125KAD-14
Zoro #
G0893483
UPC #
-
Country of Origin
Germany

Dimensions

Stem Dia.
No Stem
Overall Height
6-1/8in
Wheel Dia.
5in
Wheel Width
1-9/16in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4-3/8 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
4 in x 4-1/2 in

Details

Caster Stem Type
No Stem/Plate Included
Item
Swivel
Number of Wheels
1
Caster Brake Included
No
Load Rating
770 lb
Caster Sub-Type
Swivel
Replacement Wheel
Mfr. No. POTH 125/10KD
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Inside Bolt Hole Spacing
3 in x 3 in
Frame Finish
Stainless Steel
Core Color
White
Tread Color
Gray
Non-Marking
Yes
Tread
Standard
Standards
RoHS, ICWM
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
System of Measurement
Inch
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Frame Material
Stainless Steel
Extended Lead
No
ESD Conductive
No
Wheel Core Material
Nylon
Number of Mounting Holes
4
Tread Shape
Standard
Series
LKX Series
Load Capacity
770 lb
Load Rating Range
Heavy-Duty
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Wheel/Tread Material
Nylon/Thermoplastic Polyurethane
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel

Ratings & reviews