Shop BLICKLE

Swivel Plate Caster, TPR, 5", Brake, Overall Height: 6.34"

  • Mfr # LKPA-TPA 126KF-12-FI
  • Zoro # G0889259

product price: 
$
33.39
/ea

Key Features

Caster Stem Type
No Stem/Plate Included
Stem Dia.
No Stem
Caster Sub-Type
Swivel
Wheel Dia.
5in
Load Rating
265 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LKPA-TPA 126KF-12-FI
Zoro #
G0889259
UPC #
-
Country of Origin
Germany
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Load Rating
265 lb
Number of Wheels
1
Caster Brake Included
Yes
Item
Swivel With Brake
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Core Color
Gray
Non-Marking
Yes
Frame Finish
Zinc Plated
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Tread
Standard
Includes
Stop-Fix Total-Lock Brake
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
System of Measurement
Inch
Replacement Wheel
Mfr. No. TPA 126/8K-FK
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Extended Lead
No
Caster Frame Material
Steel
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Series
LKPA Series
Includes Thread Guards
Yes
ESD Conductive
No
Wheel Core Material
Polypropylene
Load Capacity
265 lb
Load Rating Range
Light-Duty
Wheel Hardness Rating
85 Shore A
Wheel/Tread Material
Polypropylene/Thermoplastic Rubber Elastomer
Wheel Bearing Type
Precision Ball
Operating Temperature Range
-4 Degrees To 140 Degrees F

Dimensions

Stem Dia.
No Stem
Wheel Dia.
5in
Overall Height
6.34in
Wheel Width
1-1/4in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-1/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.