Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Cstr, Gy Nyln, 3-1/2", 330 lb.

  • Mfr # L-POG 89K-12

  • Zoro # G0890640


product price: $27.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
3-1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-POG 89K-12
Zoro #
G0890640
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3-1/2in
Wheel Width
1-1/4in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4.69in
Swivel Radius
3-3/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Load Rating
330 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Tread Color
Gray
Standards
RoHS, ICWM
Tread
Standard
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. POG 89/10K-FK
Application
Retail, Industrial, Commercial, Corrosion Resistance
Extended Lead
No
Load Rating Range
Medium Duty
Includes Thread Guards
No
Series
L Series
Wheel Core Material
Nylon
ESD Conductive
No
Accessories
Optional: RI-03.12 (Directional Lock)
Load Capacity
330 lb
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.