Zoro Homepage

Swivel Plate Pneumtic Castr, 8-5/8", Brake

  • Mfr # L-P 222R-ST

  • Zoro # G0896058


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Dia.
8.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-P 222R-ST
Zoro #
G0896058
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8.7in
Wheel Width
2.559in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
M10
Stem Dia.
No Stem
Overall Height
10in
Swivel Radius
177 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Pneumatic
Caster Brake Type
Stop Top Brake (Total Lock)
Load Rating
220 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Zig-Zag
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Ply
2
Tread Color
Black
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P 222/20-75R
Tread
Zig-Zag
Application
Retail, Industrial, Commercial
Includes
Stop-Top Total-Lock Brake
Frame Finish
Zinc Plated
Extended Lead
No
Swivel Raceway Type
Double Ball
ESD Conductive
No
Load Rating Range
Medium Duty
Includes Thread Guards
No
Series
L Series
Load Capacity
100 kg
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel Core Material
Pressed Steel
Operating Temperature Range
-25 Degrees To 50 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.