Swvl Plat Cstr, Poly, 7-7/8", 2200 lb., Ylw

  • Mfr # LO-GTH 200K-ST

  • Zoro # G9663005


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-GTH 200K-ST
Zoro #
G9663005
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Wheel Width
50 mm
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
M10
Swivel Radius
160 mm
Overall Height
245 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
Stop Top Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Replacement Wheel
Mfr. No. GTH 200/20K
Caster Brake Included
Yes
Includes
Stop-Top Total-Lock Brake
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Load Rating Range
Heavy Duty
Series
LO Series
Tread Color
Light Brown
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
1000 kg
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Tread
Standard
Swivel Raceway Type
Double Ball
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.