Zoro Homepage

Swvl Plate Caster, Solid Rubr, 4", 440 lb.

  • Mfr # LKX-POEV 100KAD-1-SG

  • Zoro # G9660449


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKX-POEV 100KAD-1-SG
Zoro #
G9660449
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
38 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
M8
Overall Height
130 mm
Swivel Radius
95 mm

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.