Zoro Homepage

Swvl Plate Caster, Solid Rubr, 6", 880 lb.

  • Mfr # LKX-POEV 160KAD-SG

  • Zoro # G9660598


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKX-POEV 160KAD-SG
Zoro #
G9660598
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
160 mm
Wheel Width
50 mm
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
5 mm
Mounting Bolt Dia.
M10
Overall Height
202 mm
Swivel Radius
143 mm

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.