Zoro Homepage

Swvl Plate Castr, Rubr, 9-7/8", 1000 lb., D

  • Mfr # LS-VLE 255K-ST

  • Zoro # G9663845


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Super Elastic Solid Rubber
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Dia.
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-VLE 255K-ST
Zoro #
G9663845
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
250 mm
Wheel Width
85 mm
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
M14
Swivel Radius
200 mm
Overall Height
305 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Super Elastic Solid Rubber
Caster Brake Type
Stop Top Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Zig-Zag
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Frame Finish
Zinc Plated, Yellow Passivated
Replacement Wheel
Mfr. No.VLE 255/25-75K
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial
Includes
Stop-Top Total-Lock Brake
Standards
RoHS, ICWM
Extended Lead
No
Load Capacity
450 kg
ESD Conductive
No
Tread
Zig-Zag
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Wheel Core Material
Pressed Steel
Load Rating Range
Extra-Heavy Duty
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LS Series
Includes Thread Guards
No
Tread Color
Black
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.