Zoro Homepage

Swvl Plate Castr, Rubr, 9-7/8", 1870 lb.

  • Mfr # LO-SE 250K-ST

  • Zoro # G9663571


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
Stop Top Brake (Total Lock)
Wheel Dia.
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-SE 250K-ST
Zoro #
G9663571
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
250 mm
Wheel Width
60 mm
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
M10
Swivel Radius
195 mm
Overall Height
295 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
Stop Top Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Includes
Stop-Top Total-Lock Brake
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Extended Lead
No
Replacement Wheel
Mfr. No. SE 250/25K
Tread Color
Black
Load Rating Range
Heavy Duty
Wheel Core Material
Pressed Steel
Swivel Raceway Type
Double Ball
ESD Conductive
No
Load Capacity
850 kg
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
LO Series
Includes Thread Guards
No
Tread
Standard
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel With Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.