Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck

  • Mfr # HRLK-POG 100G

  • Zoro # G0896128


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
Integrated Truck Lock
Wheel Dia.
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-POG 100G
Zoro #
G0896128
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4in
Wheel Width
1-7/16in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
5/16 in
Overall Height
5.51in
Swivel Radius
4-17/32 in
Retracted Height
5-1/2 in
Maximum Leveling Height
5-33/64"

Details

Item
Leveling Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
Integrated Truck Lock
Load Rating
505 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Tread
Standard
Frame Finish
Zinc Plated
Includes
Leveling Foot
Tread Color
Gray
Caster Brake Included
Yes
Application
Used For Leveling Applications
Standards
RoHS, ICWM
Extended Lead
No
Wheel Core Material
Nylon
Load Rating Range
Medium-Heavy Duty
ESD Conductive
No
Series
HRLK Series
Load Capacity
505 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Leveling Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.