Swvl Plt Cstr, Nyln, 11-13/16", 13, 200 lb.

  • Mfr # LS-GSPO 300K

  • Zoro # G9663757


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Width
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GSPO 300K
Zoro #
G9663757
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
300 mm
Wheel Width
80 mm
Mounting Plate Size
200 mm x 255 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
M18
Swivel Radius
240 mm
Overall Height
380 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
160 mm x 210 mm
Inside Bolt Hole Spacing
160 mm x 210 mm
Replacement Wheel
Mfr. No. GSPO 300/55K
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Standards
RoHS, ICWM
Frame Finish
Zinc Plated, Yellow Passivated
Tread Color
Natural Beige
Wheel Core Material
Nylon
ESD Conductive
No
Includes Thread Guards
No
Series
LS Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Load Rating Range
Extra-Heavy Duty
Tread
Standard
Load Capacity
6000 kg
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.