Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plte Cstr, Polyurthn, 3-1/8", Brake

  • Mfr # LPA-PATH 75KF-FI

  • Zoro # G9661401


product price: $20.25
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-PATH 75KF-FI
Zoro #
G9661401
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 15/16 in
Mounting Plate Size
60 mm x 60 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
7/32 in
Overall Height
100 mm
Swivel Radius
66.5 mm
Outside Slot Spacing - Width
48 mm
Inside Slot Spacing - Length
38 mm
Outside Slot Spacing - Length
48 mm
Inside Slot Spacing - Width
38 mm
Mounting Plate Width
60 mm
Overall Wheel Width
1 in
For Axle Dia.
6 mm
Bolt Hole Spacing - Length
1.5 in
Mounting Plate Length
60 mm

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Brake Included
Yes
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. PATH 75/6K-FK
Includes
Stop-Fix Total-Lock Brake
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated
Tread
Standard
Includes Thread Guards
Yes
Wheel Core Material
Nylon
Series
LPA Series
Load Capacity
75 kg
Load Rating Range
Medium Duty
Swivel Raceway Type
Double Ball
Tread Color
Dark Gray
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity - Maximum
420 lb
Mounting Plate Shape
Rectangle
Brake Location
Rear
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Hole
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel, Plate Caster, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.