Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swvl Plte Cstr, TPR Rubbr, 5", 265 lb.

  • Mfr # LKPA-TPA 126KF

  • Zoro # G9661639


product price: $27.59
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPA-TPA 126KF
Zoro #
G9661639
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 5/8 in
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
5/16 in
Overall Height
161 mm
Swivel Radius
102.5 mm
Bolt Hole Spacing - Length
2.969 in
Inside Slot Spacing - Length
61 mm
Mounting Plate Length
90 mm
Mounting Plate Width
66 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Width
45 mm
Outside Slot Spacing - Length
75 mm
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Width
51 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
51 mm x 61 mm
Replacement Wheel
Mfr. No. TPA 126/8K-FK
Extended Lead
No
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated
ESD Conductive
No
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
Load Capacity
120 kg
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LKPA Series
Load Rating Range
Medium Duty
Tread
Standard
Tread Color
Gray
Swivel Raceway Type
Double Ball
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Load Capacity - Maximum
660 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-20 Degrees To 60 Degrees C

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.