Zoro Homepage

Back Table, Silver, 34 in H, 41 in W

  • Mfr # BT6030

  • Zoro # G016484778


product price: $4,116.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
65 in
Overall Width
41 in
Caster Wheel Dia.
3 in
Cabinet Color
Silver
Standards
ISO 13485:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT6030
Zoro #
G016484778
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 in
Overall Width
41 in
Caster Wheel Dia.
3 in
Overall Height
34 in

Details

Cabinet Color
Silver
Standards
ISO 13485:2016
Caster Wheel Type
Standard
Item
Back Table
Caster/Wheel Configuration
(2) Swivel with Brake
Material
Stainless Steel
Assembled/Unassembled
Assembled
Shelf Adjustability
Adjustable

Description

Back Table, Assembled/Unassembled Assembled, Material Stainless Steel, Caster Wheel Dia. 3 in, Caster/Wheel Configuration (2) Swivel with Brake, Cabinet Color Silver, Drawer Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.