Zoro Homepage
This item is Discontinued.
Blickman CSDT8036 Work Table 0338036000

CSDT8036 Work Table (Discontinued)

  • Mfr # 0338036000
  • Zoro # G7899979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338036000
Zoro #
G7899979
UPC #
-
Country of Origin
Unknown

Description

These tables are designed for use as prep tables. They are heavy-duty tables with large surface areas designed for use in sterile and non-sterile environments. They are 36” tall, which is in the safety zone for reduced back stress. The smallest table dimensions use four legs, and all other larger dimensions use six legs.
Standard Features
Heavy-duty, large surface area worktable
Sanitary closed top helps prevent bacterial build-up
Ergonomic working height, 36”, for reduced back stress
One lower shelf, 16” clearance, or H-brace for stability
Glides
The smallest dimension uses four legs, all other larger dimensions use six legs.
Three standard dimensions:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.