Zoro Homepage

Gowning Bench, Stainless Steel, Stainless Steel Frame, Silver

  • Mfr # 4000SS

  • Zoro # G916314038


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Countertop Material
Stainless Steel
Countertop Thickness
2 in
Overall Width
16 in
Product Type
Gowning Bench
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000SS
Zoro #
G916314038
UPC #
-
Country of Origin
United States

Dimensions

Countertop Thickness
2 in
Overall Width
16 in
Overall Length
4 ft
Overall Height
18 in

Details

Countertop Material
Stainless Steel
Item
Gowning Bench
Product Type
Gowning Bench
Color
Silver
Features
Rounded Edges
Frame Material
Stainless Steel
Work Surface Material
Stainless Steel
Load Capacity
600 lb
Material
Stainless Steel
ADA Compliant
ADA Compliant

Description

Gowning Bench, Load Capacity 600 lb, Countertop Material Stainless Steel, Height Range 18 in, Frame Material Stainless Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.