Gowning Bench, Stainless Steel, Stainless Steel Frame, Silver
Mfr # 4100SS
Zoro # G916314045
product price: $1,109.99
/eaKey Features
Color
Silver
Load Capacity
650 lb
Work Surface Material
Stainless Steel
Overall Height
18 in
ADA Compliant
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100SS
Zoro #
G916314045
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Length
4 ft
Overall Width
16 in
Countertop Thickness
2 in
Details
Color
Silver
Item
Gowning Bench
Load Capacity
650 lb
Work Surface Material
Stainless Steel
ADA Compliant
ADA Compliant
Frame Material
Stainless Steel
Features
Freestanding, Rounded Edges
Countertop Material
Stainless Steel
Product Type
Gowning Bench
Material
Stainless Steel
Description
Gowning Bench, Load Capacity 650 lb, Countertop Material Stainless Steel, Height Range 18 in, Frame Material Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.