Zoro Homepage

IV Pole, SS, 90" H, 4 Hooks

  • Mfr # 1371SS-4

  • Zoro # G302590718


product price: $560.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Height Range
52 to 90 in
Style
Pole Mounted
Number of Hooks
4
Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371SS-4
Zoro #
G302590718
UPC #
-
Country of Origin
United States

Dimensions

Height Range
52 to 90 in
Overall Adjustable Height - Minimum
52 in
Overall Adjustable Height - Maximum
90 in

Details

Item
IV Pole
Material
Stainless Steel
Style
Pole Mounted
Number of Hooks
4
Weight Capacity
50 lb
Number of Legs
6

Description

IV Pole, Style Pole Mounted, Stainless Steel, Height Range 52 to 90 in, Number of Legs 6, Number of Hooks 4, Weight Capacity 50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.