Zoro Homepage

MR Stool, Vinyl, Black, 21 in Seat Height

  • Mfr # 7445MR

  • Zoro # G302575685


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Seat Height Range
21 in
Weight Capacity
300 lb
Seat Depth
15 in
Seat Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7445MR
Zoro #
G302575685
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21 in
Seat Depth
15 in
Seat Width
15 in
Overall Height
23 in
Overall Depth
15 in
Seat Height - Minimum
21 in
Seat Height - Maximum
21 in
Seat Thickness
3 in
Overall Width
15 in

Description

MR Stool, Weight Capacity 300 lb, Seat Height Range 21 in, Seat Depth 15 in, Seat Width 15 in, Color Black, Material Vinyl, Base Stainless Steel, Features 2 in MR Casters, No Backrest, Includes (4) Rubber Feet Tips, Yes, Standards MR Conditional Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.