Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nested Table, Stainless Steel, Stainless Steel Frame, 44 in W, Silver

  • Mfr # 7823MR

  • Zoro # G302590619


product price: $1,295.98
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Width
44 in
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7823MR
Zoro #
G302590619
UPC #
-
Country of Origin
United States

Dimensions

Width
44 in
Depth
22 in
Height
40 in
Overall Height
40 in
Overall Width
22 in
Caster Size
2 in
Overall Length
44 in
Countertop Thickness
1/2 in

Details

Item
Nested Table
Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Load Capacity
250 lb
Countertop Material
Stainless Steel
Product Type
Lab Table
Caster Type
Swivel
Work Surface Material
Stainless Steel
ADA Compliant
Not ADA Compliant

Description

Nested Table, Load Capacity 250 lb, Width 44 in, Depth 22 in, Height 40 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.