Zoro Homepage

Sealed Case Cart, 42 in H, 30 5/8 in W

  • Mfr # OTR3

  • Zoro # G516314018


product price: $6,839.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Caster Frame Material
Rubber
Caster Wheel Dia.
6 in
Caster Wheel Type
Heavy Duty
Overall Height
42 in
Overall Width
30 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR3
Zoro #
G516314018
UPC #
-
Country of Origin
United States

Dimensions

Caster Wheel Dia.
6 in
Overall Height
42 in
Overall Width
30 5/8 in
Overall Length
29 in

Details

Caster Frame Material
Rubber
Item
Sealed Case Cart
Caster Wheel Type
Heavy Duty
Method of Construction
Welded
Handle Type
Push; Recessed
Material
Rubber, Stainless Steel
Caster/Wheel Configuration
(2) Swivel, (2) Total Locking
Standards
ISO 13485:2016
Cabinet Color
Silver
Caster Core Material
Polypropylene
Load Capacity
125 lb
Caster Wheel/Tread Material
Polyurethane

Description

Sealed Case Cart, Material Rubber, Stainless Steel, Load Capacity 125 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Total Locking, Cabinet Color Silver, Drawer Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.