Sealed Case Cart, 56 3/4 in H, 30 5/8 in W
Mfr # OTR4
Zoro # G416314026
product price: $7,979.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Method of Construction
Welded
Standards
ISO 13485:2016
Caster Core Material
Polypropylene
Caster Wheel Dia.
6 in
Caster Wheel/Tread Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTR4
Zoro #
G416314026
UPC #
-
Country of Origin
United States
Dimensions
Caster Wheel Dia.
6 in
Overall Height
56 3/4 in
Overall Width
30 5/8 in
Overall Length
29 in
Details
Method of Construction
Welded
Standards
ISO 13485:2016
Caster Core Material
Polypropylene
Item
Sealed Case Cart
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Rubber
Material
Rubber, Stainless Steel
Load Capacity
125 lb
Handle Type
Push; Recessed
Cabinet Color
Silver
Caster Wheel Type
Heavy Duty
Caster/Wheel Configuration
(2) Swivel, (2) Total Locking
Description
Sealed Case Cart, Material Rubber, Stainless Steel, Load Capacity 125 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Total Locking, Cabinet Color Silver, Drawer Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.