Zoro Homepage

Sealed Case Cart, 56 3/4 in H, 43 in W

  • Mfr # OTR5

  • Zoro # G816314015


product price: $8,879.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Overall Length
29 in
Standards
ISO 13485:2016
Caster Core Material
Polypropylene
Overall Width
43 in
Material
Rubber, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR5
Zoro #
G816314015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
43 in
Caster Wheel Dia.
6 in
Overall Height
56 3/4 in

Details

Standards
ISO 13485:2016
Caster Core Material
Polypropylene
Item
Sealed Case Cart
Material
Rubber, Stainless Steel
Load Capacity
125 lb
Cabinet Color
Silver
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Rubber
Caster Wheel Type
Heavy Duty
Method of Construction
Welded
Caster/Wheel Configuration
(2) Swivel, (2) Total Locking
Handle Type
Push; Recessed

Description

Sealed Case Cart, Material Rubber, Stainless Steel, Load Capacity 125 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Total Locking, Cabinet Color Silver, Drawer Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.