Zoro Homepage

Sealed Case Cart, Silver, 42 in H, 43 in W

  • Mfr # OTR2

  • Zoro # G116314029


product price: $8,109.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Load Capacity
125 lb
Overall Height
42 in
Caster Core Material
Polypropylene
Method of Construction
Welded
Caster Wheel Type
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR2
Zoro #
G116314029
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Caster Wheel Dia.
6 in
Overall Width
43 in
Overall Length
29 in

Details

Load Capacity
125 lb
Item
Sealed Case Cart
Caster Core Material
Polypropylene
Method of Construction
Welded
Caster Wheel Type
Heavy Duty
Standards
ISO 13485:2016
Cabinet Color
Silver
Caster Frame Material
Rubber
Caster Wheel/Tread Material
Polyurethane
Material
Rubber, Stainless Steel
Handle Type
Push; Recessed
Caster/Wheel Configuration
(2) Swivel, (2) Total Locking

Description

Sealed Case Cart, Material Rubber, Stainless Steel, Load Capacity 125 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Total Locking, Cabinet Color Silver, Drawer Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.