Zoro Homepage

Warming Cabinet

  • Mfr # SW40TG

  • Zoro # G410707596


product price: $9,759.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Width
30 in
Overall Depth
20 in
Capacity
13.22 cu ft
Operating Temperature - Minimum
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW40TG
Zoro #
G410707596
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
30 in
Overall Depth
20 in

Details

Item
Warming Cabinet
Capacity
13.22 cu ft
Operating Temperature - Minimum
90 Degrees F
Number of Compartments
1
Cabinet Material
Glass/Stainless Steel
Operating Temperature - Maximum
160 Degrees F
Product Type
Built-In/Recessed Warming Cabinet
Features
Top Fan
Number of Doors
1
Number of Shelves
3

Description

Warming Cabinet, Capacity 13.22 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 3, Cabinet Material Glass/Stainless Steel, Overall Height 60 in, Overall Width 30 in, Overall Depth 20 in, Features Top Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.