Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boat & RV Soap - 128 oz.

  • Mfr # BOATRVSOAP-0128

  • Zoro # G716501140


product price: $29.95
/ea

Key Features

Color
Pink
Depth
6 in
Material
Plastic
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOATRVSOAP-0128
Zoro #
G716501140
UPC #
858970004616
Country of Origin
United States

Dimensions

Depth
6 in
Length
12.25 in

Details

Color
Pink
Material
Plastic

Description

The most essential product for all boat and RV owners is a quality boat soap. The Bling Sauce Boat and RV Soap is a biodegradable, specialized soap that helps lift dirt and grime and won't remove your wax coat. Highly concentrated to use just 2oz of soap per 1 gallon of water. The quality soap at a great value from a trusted leader in marine and rv cleaning and care.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.