Zoro Homepage

BS0032 Deck Sauce - 128 oz.

  • Mfr # DS0128

  • Zoro # G315720980


product price: $39.95
/ea

Key Features

Material
Plastic
Depth
10.36 in
Color
Black
Length
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0128
Zoro #
G315720980
UPC #
858970004623
Country of Origin
United States

Dimensions

Depth
10.36 in
Length
14.25 in

Details

Material
Plastic
Color
Black

Description

Not all non-skid deck cleaners are the same. Don't be fooled. Deck Sauce is a premium Non-Skid Deck Cleaner that easily lifts dirt and grime without hard scrubbing. Deck Sauce is safe for all deck surfaces with its proprietary pH balanced and does not remove wax from the surface. Water-based and biodegradable with no added dyes or fragrances and won't stain. Simply wipe or rinse off completely and admire the clean surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.