
Bubble Sauce - 32 oz.
Mfr # BS0032
Zoro # G915832694
product price: $22.99
/eaKey Features
Length
9.25 in
Color
Pink
Depth
3.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS0032
Zoro #
G915832694
UPC #
858970004517
Country of Origin
United States
Dimensions
Length
9.25 in
Depth
3.5 in
Details
Color
Pink
Material
Plastic
Description
The best of the best when it comes to premium Boat and RV Soaps. Bubble Sauce is a powerful soap that provides a durable barrier resistant to oil and water based stains. Taking it to another level, Bubble Sauce has a specialty functional polymer making the surfaces easier to clean and reduces water spots with a sheeting technology to evenly flow down your surface as you hose off. Ideal for fiberglass, painted surfaces, plastic, Lexan, aluminum, glass, clear coats, and ceramics. Use it diluted in a bucket or a soap dispensing nozzle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.