Zoro Homepage

Condition Sauce - 5 Gallon

  • Mfr # CS0640

  • Zoro # G515720988


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
15 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS0640
Zoro #
G515720988
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Depth
11 in

Details

Color
Black
Material
Plastic

Description

You wouldnt think of sitting in the sun all day without protective clothing or sunblock. Protect your investment. Unlike generic surface dressings that leave greasy, slippery residue, Condition Sauce is a functional UV protectant designed to block the sun's harmful rays, prevent fading, cracking and discoloration from vinyl, leather, rubber and plastic while moisturizing the material to provide the stunning 'like new' look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.