Glass Sauze Glass Treatment and Cleaner - 4 oz.

  • Mfr # BS_GLASS0004_KIT

  • Zoro # G615810978


product price:  $14.95
/ea

Key Features

Color
Black
Material
Plastic
Depth
3 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS_GLASS0004_KIT
Zoro #
G615810978
UPC #
858970004357
Country of Origin
United States

Dimensions

Depth
3 in
Length
7.5 in

Details

Color
Black
Material
Plastic

Description

Todays Boats, RVs, UTVs and Automobiles utilize electronic screens and displays to provide a world of information at your fingertips. But fingers are also loaded with oils, dirt and microbes. Glass Sauce was designed to spray directly on the sensitive electronic screens and your windshield to remove dirt, grease, oils, spots and germs while providing a clean, streak free appearance. Glass Sauce goes a step further with an added polymer technology that bonds to the surface, resisting scratches and continuously helps repel water and oil residues. A must have to ensure you can track the GPS in your boat or UTV, you dont miss that huge fish on your fish finder and you can easily select your favorite songs in your car.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.