Zoro Homepage

Hot Sauce - 5 Gallon

  • Mfr # HS0640

  • Zoro # G915562706


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Material
Plastic
Color
Black
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS0640
Zoro #
G915562706
UPC #
858970004432
Country of Origin
United States

Dimensions

Depth
10 in
Length
15 in

Details

Material
Plastic
Color
Black

Description

Bling Sauces #1 selling product, Hot Sauce, is a spray detailer on steroids. The unique spray-on, wipe-off formula has the strength to cut through hard water spots WITHOUT stripping your wax. Hot Sauce contains sealants to help maintain your wax coat while leaving a streak-free, show quality shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.