Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quickie Sauce Marine Wax - 32 Ounce Spray Bottle

  • Mfr # QS-0032

  • Zoro # G715544803


product price: $29.55
/ea

Key Features

Unit Type
Spray Bottle
Type
Liquid
Unit Size
32 oz
Used For
Provides High Gloss Shine With UV Protection On Fiberglass, Paint, Vinyl Moldings And Decals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-0032
Zoro #
G715544803
UPC #
858970004036
Country of Origin
United States

Dimensions

Unit Size
32 oz

Details

Unit Type
Spray Bottle
Type
Liquid
Used For
Provides High Gloss Shine With UV Protection On Fiberglass, Paint, Vinyl Moldings And Decals

Description

Provides High Gloss Shine With UV Protection On Fiberglass, Paint, Vinyl Moldings And Decals; Professional Quick Montan Blend Liquid; 32 Ounce Spray Bottle


  • • Simple Spray On, Rub-In, Wipe Off Application
  • • Unique Blend Of Montan Wax And Sealants
  • • Safe For Fiberglass, Paint, Vinyl Moldings And Decals
  • • Provides A High Gloss Shine With 3 To 4 Months Of UV Protection
  • • Wax Your 22 Feet Boat, Travel Trailer Or Vehicle In About An Hour
  • • Holds Up To Demanding Environments And Extreme Temperatures

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.