
Roof Sauce Multi Purpose Cleaner - 64 Ounce Bottle
Mfr # RFS-0064
Zoro # G015544787
product price: $36.59
/eaKey Features
Container Size
64 oz
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFS-0064
Zoro #
G015544787
UPC #
858970004715
Country of Origin
United States
Dimensions
Container Size
64 oz
Details
Container Type
Bottle
For Use With
Remove Dirt/ Grime And Nature Runoff From All Roof Surface And Seals
Description
Use To Remove Dirt/ Grime And Nature Runoff From All Roof Surface And Seals; UV Protectant; 64 Ounce Bottle; Single; With Sprayer
- • True 2 In 1 Product: Clean Plus Protect
- • Removes Dirt, Grime And Nature Runoff Like Bird Droppings And Tree Sap
- • Cleans The Roof Surface And All Seals
- • Cross Linking Polymers Provide UV Protection
- • Safe For All Roof Types And Seals
- • Easy To Use: Spray On, Brush Or Rub On, Wipe Or Hose Off
- • 3 Feet Long Trigger Sprayer; Easily Spray Large Sections Of The RV Roof
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.